RING HTSRK SLDR BLUE 14-16GA 3/8STUD PB-FREE
8201.84238
- UNSPSC 39121409
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 14-16 AWG |
Colour | Blue |
Stud Size | 3/8 in |
Type | Long |
Old Article Number | 555.03255 |
EAN | 4046777728026 |
Features
These connectors provide an easy-to-use quality sealed solder connection |
45° barrel allows installer to see wire is fully inserted and properly stripped and crimped |
Long neck design allows multiple terminals to be stacked flush without tubing impeding contact |
Quality colour-coded translucent heat shrink tubing |
Adhesive lining provides seal against corrosion |
Wire gauge imprint provides easy identification |
Review(s)
2021-09-07
bon