1/0 GA MAX LUG 90DEG 3/8" HOLE
557.5955
- UNSPSC 39121405
0558595538961 10
0558595538961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Copper |
| Finish | Tin |
| Gauge | 1/0 |
| Hole Size | 3/8 in |
Features
| Seamless 100% copper tube construction |
| Can be crimped or soldered |
| Ideal for general wiring as well as starter or ground connections |
| Tin Plated |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
Product not yet rated.
