Free Shipping: For every order of $350 or more with the promo code : FREESHIP

2/0 WIRE END LUG COPPER 3/8" HOLE

557.1542 - UNSPSC 39121405
R637664508
2/0 WIRE END LUG COPPER 3/8" HOLE 2/0 WIRE END LUG COPPER 3/8" HOLE
2/0 WIRE END LUG COPPER 3/8" HOLE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

80 pieces in stock at Vaughan, ON as of 3:42 AM. Directions. Call: (289) 474-5447

40 pieces in stock at Mississauga, ON as of 3:42 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Copper
Gauge 2/0
Hole Size 3/8 in
EAN 4052713977212

Features

Seamless 100% copper tube construction.
Can be crimped or soldered.
Ideal for general wiring as well as starter or ground connections.

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-09
Does the job on our trucks battery