10-12 CEC CONNECTOR WHITE
555.550
- UNSPSC 39121432
R637664375
R637664375
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 4:11 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 4:11 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 12-10 GA |
| Colour | Clear |
| Type | Closed End Connector |
| EAN | 4052713985972 |
Features
| Rated 600V |
| Designed for heavy duty applications and superior performance for extreme vibration and moisture |
| Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
| Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
2021-09-14
this product is great
2020-10-15
great product
