18 -22 CEC CONNECTOR WHITE
555.125
- UNSPSC 39121409
Delivery
In stock for delivery.
IN-STORE
700 pieces in stock at Vaughan, ON as of 1:54 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 GA |
Colour | Clear |
Type | Closed End Connector |
EAN | 4052713985958 |
Features
Rated 600V |
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
2021-09-14
this product is great