LOCK WEDGE 14-18 AWG W3P
887.W3P
- UNSPSC 39122221
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Receptacle Locking Wedge |
Number of Pins | 3 |
Operating Temperature | -55 °C to +125 °C (-67 °F to +257 °F) |
Amperage Rating | 13 |
Features
Common contact system utilizes common tooling |
Stainless steel sleeves over contact fingers protects them from damage, increasing socketterminal performance |
Properly crimped connections are air-tight |
Made from flame-retardant, high grade thermoplastics to reduce the risk of fire |
Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F) |
Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted |
Withstand intense physical shock and vibration |
Benefits & Advantage
DT Series
Accommodates wire sizes from 14 - 18 AWG |
Current rating: 13 amps |
Contacts withstand a load of 25 lbs for size 16 |
Audible coupling feedback |
Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab |
Thermoplastic housings and silicone seals |
Contact insertion and withdrawal require no special tools |
Secondary locks |
Applications
Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections |
Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20 |
F-Style Crimping tool for stamped pins and sockets: Art. No. 715.555200 |
Customers Also Viewed
Review(s)
Product not yet rated.