WURTH CONTACT SL LACQUER 200 ML
893.70
- UNSPSC 47131825
089370 083 1
089370 083 1
Delivery
In stock delivery from our warehouses.
A transparent lacquer that prevents and rectifies short-circuits in high or low voltage equipment. Provides a glossy and flexible film that protects against water, diluted acids, bases and corrosion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 3:56 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 3:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 200 ml |
| Temperature Range | -70 °C to +100 °C (-94 °F to +212 F) |
| EAN | 4045989907168 |
Benefits & Advantage
| Insulates, protects and seals |
| Insulates wire connections and push-on connectors |
| Protects against electrical shorts in high and low power circuits |
| Prevents or eliminates fine shorts in transformer motors |
| Seals battery cables and protects against corrosion |
| Seals against penetration of humidity |
| Shiny, flexible finish |
| Protects against water, weak acids and alkalis and atmospheric penetration |
| Adheres to metal, e.g. copper, brass, steel, chrome and aluminum as well as plastic, wood and cardboard |
| Remove overspray with acetone |
| Temperature range: -70 °C to +100 °C (-94 °F to +212 F) |
Applications
| For use on all kinds of electrical cables, connections and contacts. |
| Adheres to copper, brass, steel, chrome and aluminum. |
Instructions
| Clean surface to be treated using Contact Cleaner. |
| Use at room temperature. |
| Spray at a distance of 25cm (12 in) from the surface. |
| DO NOT use on energized equipment! Allow solvent to evaporate before initiating power. |
| Clear out the nozzle after each use by turning the can upside down and spraying for 3 seconds. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-07-05
Performant
