THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

CONTACT SW REFILLOMAT CAN

891.881290 - UNSPSC 47131828
0891881290083 1
CONTACT SW REFILLOMAT CAN CONTACT SW REFILLOMAT CAN
CONTACT SW REFILLOMAT CAN
New

Delivery

No stock for delivery. -
0 Review(s)

A solvent-based product for cleaning electrical contacts of all kinds. The special solvent mixture allows for residue-free removal of dirt and moisture on electrical contacts, which can cause conductivity issues. Safe for use on most plastics and many common construction materials.

CONTACT SW REFILLOMAT CAN — 891.881290
  • CONTACT SW 395G — 890.101102
  • CONTACT SW REFILLOMAT CAN — 891.881290
  • CONTACT SW REFILLO 18.9L — 893.101102

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents Empty 500mL Capacity
Case Quantity 1
Container Type Empty Refillomat Can

Benefits & Advantage

Special spray solvent for contacts and electronic parts
Removes colophonium residues
Will clean heavily soiled electrical appliances, electrical construction parts, relays and plug strips
Does not attack plastic or most common construction materials

Applications

Ideal for use on contacts, electrical components, boards, relays, power strips, etc.

Instructions

Shake container well before use.
Turn power off to components to be cleaned.
Allow components to cool.
Spray the product on the part or parts to be cleaned.
Allow cleaner to dry completely before switching power back on.
Do not spray on live or energized equipment! Before application, test plastics for compatibility.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.