
CONTACT SW ZERO RESIDUE 200 ML
893.65
- UNSPSC 47131817
In stock for delivery.
A solvent-based aerosol product for cleaning electrical contacts of all kinds. The special solvent mixture allows for residue-free removal of dirt and moisture on electrical contacts, which can cause conductivity issues. Safe for use on most plastics and many common construction materials.
IN-STORE
10 pieces in stock at Vaughan, ON as of 4:30 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 200 ml |
EAN | 4045989541850 |
Benefits & Advantage
Special spray solvent for contacts and electronic parts |
Removes colophonium residues |
Will clean badly soiled electrical appliances, electrical construction parts, relays and plug strips |
Does not attack plastic or most common construction materials |
Applications
Ideal for use on contacts, electrical components, boards, relays, power strips, etc. |
Instructions
Shake container well before use. |
Turn power off to components to be cleaned. |
Allow components to cool. |
Spray the product on the part or parts to be cleaned. |
Allow cleaner to dry completely before switching power back on. |
Do not spray on live or energized equipment! Before application, test plastics for compatibility. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2020-11-03
excellent
2020-10-28
works great
2020-06-03
Répond parfaitement a mes attentes envers se type de produits.
2020-05-06
Deja utilisé, très efficace