DIELECTRIC GREASE 85 g
893.844100
- UNSPSC 15121901
Delivery
In stock for delivery.
A non-curing silicone compound for sealing, protecting and insulating electrical components and connectors. Protects against moisture, salt, dirt and corrosion. Compatible with most plastics.
IN-STORE
12 pieces in stock at Vaughan, ON as of 9:29 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 85 g |
EAN | 4045989652020 |
Benefits & Advantage
For use in electrical insulation, damping and lubrication of brass components and O-Rings |
High thermal conductivity |
Withstands temperatures to 204 °C (400 °F) |
Silicone-based compound |
Lubricates rubber and plastic |
Protects electrical components |
Prevents oxidation of electrical contacts or terminals |
Excellent for light bulb sockets |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-08-17
good
2021-07-12
super
2021-06-14
bon rapport qualité prix
2021-05-03
bon rapport qualité-prix
2021-04-20
Great product
2021-01-18
Bon rapport qualité prix
2021-01-12
bon prix
2020-10-12
Bon produit
2020-09-22
super
2020-05-06
parfait