12/3 SJTW Yellow Outdoor Extension Cord Lighted End 100'
969.525128
- UNSPSC 26121536
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Technical attribute | 100 Ft |
UL/cUL/cETLus | UL/cUL listed |
Material | Vinyl |
Cord Gauge | 12/3 |
Type | SJTW |
Number of outlets | 1 |
Colour | Yellow |
Temperature | -40°C/F to 60°C (140°F) |
Amps | 15 |
Voltage | 125 |
Plug type | 5-15P |
Receptacle type | 5-15R |
Watts | 1875 |
EAN | 4065746643689 |
Review(s)
Product not yet rated.