Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BOLT IN AUTOMOTIVE FUSE 125 AMP

731.31125 - UNSPSC 39121600
BOLT IN AUTOMOTIVE FUSE 125 AMP BOLT IN AUTOMOTIVE FUSE 125 AMP
BOLT IN AUTOMOTIVE FUSE 125 AMP

Delivery

In stock for delivery.
0 Review(s)

For high current applications

IN-STORE

30 pieces in stock at Vaughan, ON as of 9:34 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Amperage 125
Current Rating 100 - 300 A
Voltage Rating 32 VDC
Interrupt Rating 1000A @ 32VDC
Housing Material UL-Rated 94V-0 Thermoplastic
Terminal Material Copper
Mounting M8 or 5/16-18 or less studs on 2.00 in (50.8mm) centres
Marking Colour-coded amperage ratings
EAN 4061975945945

Features

Current Rating: 100-300A
Voltage Rating: 32VDC
Interrupt Rating: 1,000A @ 32VDC
Housing Material: UL-Rated 94V-0 thermoplastic
Terminal Material: Cooper
Mounting: M8 or 5/16-18 or less studs on 2.00 in (50.8mm) centres
Marking: Colour-coded amperage ratings.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.