



22 pieces in stock at Vaughan, ON as of 5:11 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:11 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Wire Gauge | 8 GA |
Length | 80 mm |
Width | 53 mm |
Side Length | 6 in |
Operating Temperature | -40°C to +85°C (-40°F to +185°F) |
Rated Current | 32 V DC |
Insulation Resistance at 500 V DC | 100M ? min. |
Contact Resistance | 50 m max. |
Dielectric Strength | 1000V AC, 1 min |
Body Material | Red & Black Thermo-Plastics |
EAN | 4052713979858 |
8 GA fit to 60 Amp |
Water resistant |
Dimensions: 6” (Side); 80mm (L) x 53mm (W) |
Operating temperature: -40°C to +85°C (-40°F to +185°F) |
Product not yet rated.