



2 pieces in stock at Mississauga, ON as of 6:44 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Title | Rubber Wire Grommet Assortment |
Number of Pieces | 200 |
Contents | 12 sizes of rubber grommets |
Variety | Size range: 6 mm to 21 mm |
EAN | 4046777885637 |
Product not yet rated.