







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Title | Rubber Wire Grommet Assortment |
Number of Pieces | 555 |
Contents | 8 sizes of rubber grommets |
Variety | Size range: 4 mm to 21 mm |
EAN | 4046777889727 |
Product not yet rated.