RUBBER GROMMET 1/2 BORE DIA 1 OD
502.16458
- UNSPSC 31162401
Delivery
0 Review(s)
Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PVC |
Colour | Black |
Bore Diameter | 1/2 " |
Groove Width | 1/8 " |
Outside Diameter | 1 " |
Overall Thickness | 1/2 " |
Review(s)
Product not yet rated.