Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

RUBBER GROMMET 10MM

561.110 - UNSPSC 31162401
RUBBER GROMMET 10MM RUBBER GROMMET 10MM
RUBBER GROMMET 10MM

Delivery

In stock for delivery.
0 Review(s)

Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material PVC
Colour Black
Bore Diameter 7 mm
Groove Width 8 mm
Outside Diameter 10 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.