HEAT SHRINK TUBE WITH GLUE YELLOW 1" X 6" X 6PCS
771.871.250
- UNSPSC 40183006
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Expanded Diameter | 1 in |
Shrunk Diameter | 1/2 in |
Compatible Wire Size | 1/0-4/0 GA |
Length | 6 in |
Colour | Yellow |
Standards Met | DOD Mil-I-23053/6 Class 1& 2, UL-224 125 °C |
Material | Polyolefin |
Shrink Ratio | 2:1 |
Wall Thickness After Shrinking | 1/32 in |
Water Proof | No |
Meltable Sealant | No |
UL Approval | Yes # 224 |
Operating Temperature | -55 ° to +135 °C; -67 ° to +275 °F |
Features
Protects against oil, fuel, salt, grease, animal acids and other chemicals |
Acts as strain relief between the cable and connector and prevents abrasion |
Ideal for general purpose application |
Sealant free single wall construction |
Conforms to DOD Mil-I-23053/6 Class 1& 2, also meets UL-224 125 °C specs |
Customers Also Viewed
Review(s)
Product not yet rated.