DUAL WALL HEAT SHRINK RIGID 1/4"X6"
778.014
- UNSPSC 40183006
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 6 in |
Colour | Rigid |
Expanded Diameter | 1/4 in |
Shrunk Diameter | 3/32 in |
Compatible Gauge | 18-10 GA |
Standards Met | UL/CSA |
Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
Shrink Ratio | 3:1 |
Features
Adhesive-lined flexible polyolefin |
Meets UL/CSA specifications |
Meets military specifications |
Flame retardant |
Internal layer of special thermoplastic adhesive |
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Applications
Electronic components/wiring |
Wire splices: automotive, truck and marine |
Wire bundles |
Used on braided-shield pigtails |
Notices
Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery
Review(s)
Product not yet rated.