DUAL WALL SHRINK TUBE W/GLUE BLK 1/8"X6"
775.018
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
45 pieces in stock at Vaughan, ON as of 10:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/8 in |
Length | 6 in |
Colour | Black |
Expanded Diameter | 1/8 in |
Shrunk Diameter | 3/64 in |
Compatible Gauge | 24-18 GA |
Standards Met | UL/CSA |
Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
Shrink Ratio | 2.5:1 |
EAN | 4061975953636 |
Features
Adhesive-lined flexible polyolefin |
Meets UL/CSA specifications |
Meets military specifications |
Flame retardant |
Internal layer of special thermoplastic adhesive |
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Applications
Electronic components/wiring |
Wire splices: automotive, truck and marine |
Wire bundles |
Used on braided-shield pigtails |
Notices
Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery
Review(s)
2021-07-17
Okay
2021-06-22
good
2021-05-19
SUPER
2021-01-14
it shrinks
2020-10-26
fait le travaille
2020-10-08
Très bon
2020-09-08
BON PRODUIT