Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DUAL WALL SHRINK TUBE W/GLUE BLK 1"X6"

775.01 - UNSPSC 40183006
8619101 961 10
DUAL WALL SHRINK TUBE W/GLUE BLK 1"X6" DUAL WALL SHRINK TUBE W/GLUE BLK 1"X6"
DUAL WALL SHRINK TUBE W/GLUE BLK 1"X6"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

40 pieces in stock at Vaughan, ON as of 3:30 PM. Directions. Call: (289) 474-5447

60 pieces in stock at Mississauga, ON as of 3:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 1 in
Length 6 in
Colour Black
Expanded Diameter 1 in
Shrunk Diameter 3/8 in
Compatible Gauge 2-4/0 GA
Standards Met UL/CSA
Temperature Range -55 °C to +110 °C (-67 °F to 230 °F)
Shrink Ratio 2.5:1
EAN 4050641038685

Features

Adhesive-lined flexible polyolefin
Meets UL/CSA specifications
Meets military specifications
Flame retardant
Internal layer of special thermoplastic adhesive
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F)

Applications

Electronic components/wiring
Wire splices: automotive, truck and marine
Wire bundles
Used on braided-shield pigtails

Notices

Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-19
SUPER
2021-05-05
good
2021-02-15
good
2021-01-12
rien a dire
2020-11-02
good