HEAT GUN STYLE FOR HTSHRNK CONN
555.1
- UNSPSC 23271702
0984990906961 1
0984990906961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:58 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:58 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Maximum Flame Temperature | 1300°C (2400°F) |
| EAN | 4053479314419 |
Features
| Suitable for heat shrink tubing, spot heating,laboratories, etc., as an instant heat source |
| Built-in safety lock with improved easy to use self-ignition system |
| Flame temperature up to approximately 1,300 °C (2,400 °F) |
| Wind-proof flame and water-resistant ignition |
| Compact size, fits into small tool boxes, bag, etc. |
| Runs on butane fuel; built-in fuel level viewing window |
| Child-resistant ignition system |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
Customers Also Viewed
Review(s)
Product not yet rated.