HGH ADHSFLOW TUBING 11/16 X 6"CLR
619.5436
- UNSPSC 40183006
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
60 pieces in stock at Vaughan, ON as of 10:22 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 11/16 in |
Minimum Expanded Inner Diameter | 0.450 in |
Maximum Recovered Inner Diameter | 0.105 in |
Nominal Recovered Melt Wall | 0.043 in |
Minimum Recovered Outer Wall | 0.053 in |
Colour Code | Yellow |
Length | 6 in |
Material | Semi-rigid polyolefin |
Shrink Ratio | 4:1 |
Tensile Strength | 2450 psi |
Ultimate Elongation | 475% |
Heat Aging (Adhesive Softens) | 135 °C (275 °F) |
Cold Flex | -35 °C (-31 °F) |
Dielectric Strength (Outer Wall) | 500 V/mil |
Dielectric Withstand | 1000 Volts AC |
Current Leakage | < 0.250 microamps |
EAN | 4050641561749 |
Features
Adhesive lined |
Semi-rigid polyolefin |
4:1 shrink ratio (tubing will shrink to 25% of its original size; final wall thickness is dependent on the amount of shrinkage). |
Provides excellent strain relief |
Puncture resistant |
Resistant to salt water, automotive fluids and corrosive chemicals |
Not affected by severe vibration, extreme temperature changes, moisture or automotive fluids |
The clear lining is excellent for applications that require inspection of the contained component |
Applications
Ideal for applications requiring moisture sealing, mechanical protection and strain relief |
Adhesive lining is compatible with typical wire insulation |
Excellent for: RV, truck, trailer, tractor, heavy machinery, marine wire splices, inline components, fusible links and terminals |
Customers Also Viewed
Review(s)
Product not yet rated.