Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

SOLDERING IRON KIT-LITHIUM-ION-8PC

715.940018 - UNSPSC 23271603
0715940018961 1
SOLDERING IRON KIT-LITHIUM-ION-8PC SOLDERING IRON KIT-LITHIUM-ION-8PC
SOLDERING IRON KIT-LITHIUM-ION-8PC

Delivery

In stock delivery from our warehouses.
0 Review(s)

109.00 Promo Price : $109.00 $219.67
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 9:28 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 9:28 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 8
EAN 4062856350728

Features

High-performance lithium-ion soldering iron is battery-powered, wireless and re-chargeable via the included micro-usb charging cord.
Integrated LED work light allows you to illuminate and zero-in on solder joint.
One charge provides 40 minutes of continuous working time
Effortlessly switch between jobs with interchangeable tips designed for popular applications
Included charging stand for workspace optimization
Combine with plastic welding kit article number 715.94000 for small and medium auto body repair

Benefits & Advantage

Heats up to a working temperature of 420°C in just 35 seconds.
Conveniently portable with an ergonomic grip.

Applications

Automotive / Auto-Body
Electronic Assembly
Installation & repair
Marine & Industrial

Contents

1 Lithium-Ion soldering iron with cap
1 Cone tip
1 Chisel tip
1 Heat shrink tip
1 Brass cleaning sponge
1 Stand
Lead-free solder
1 100 cm USB to Micro USB charging cable
*Individual replacement parts not currently available

Notices

Never touch the tip when turned on or still hot
Do not use this tool if cracked or damaged, electric shock can occur
Always wear personal protective equipment when making repairs

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.