ROSIN CORE SOLDER, Sn60/Pb40, 14 g
987.062
- UNSPSC 23271806
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 12:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 0.50 oz |
Composition | 60 Tin/40 Lead |
Solder Thickness | 0.062 in |
EAN | 4052713986412 |
Benefits & Advantage
General purpose, automotive solder |
Solder thickness: 0.062” (1.57 mm) |
Solder can be easily dispensed through the red cap on the tube |
Documents & Videos
Review(s)
2020-09-03
This was my first order with you and your online service, it worked perfectly.. I called & talked to a customer service agent and she also advised me of a 15% off offer for first time customers. Also advised me of another discount for my next offer if I did a short survey which I did. Although I have not received the discount email yet I’m sure I’ll be making other orders.
Thanks
2020-08-07
c'est piece va trais bien
2020-06-02
bien