304 STAINLESS TIE 20" X 5/16" WIDE
553.3560
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
100 pieces in stock at Vaughan, ON as of 7:46 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length (mm) | 251 mm |
Length (in) | 20.5 in |
Width (mm) | 7.9 mm |
Width (in) | 0.31 in |
Bundle Diameter (mm) | 152 mm |
Bundle Diameter (in) | 6 in |
Tensile Strength (N) | 1115 N |
Tensile Strength (lbs) | 450 lbs |
Material | Stainless Steel |
Material Grade | 304 |
EAN | 4052713976918 |
Features
Designed for use where harsh environmental conditions may adversely affect the application |
For use where corrosion, vibration, weathering, radiation and temperature extremes are a concern |
For use in virtually any indoor, outdoor and underground application |
304 Stainless Steel suits most general purpose requirements |
Self-locking, ball bearing mechanism for quick and easy installation, either by hand or by tensioning tool |
Fully enclosed head does not allow for dirt or grit to interfere with locking mechanism |
High tensile strength for added strength and safety on heavy-duty applications |
Customers Also Viewed
Review(s)
Product not yet rated.