Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

UTILITY TRAILER CABLE 7/14GA GRN BROWN RED WHT YEL BLUE BLK

772.714 - UNSPSC 26121500
UTILITY TRAILER CABLE 7/14GA GRN BROWN RED WHT YEL BLUE BLK UTILITY TRAILER CABLE 7/14GA GRN BROWN RED WHT YEL BLUE BLK
UTILITY TRAILER CABLE 7/14GA GRN BROWN RED WHT YEL BLUE BLK

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 100 ft
Gauge 7 strands - 14GA
Max Voltage 50 V
Standards Met SAE J1128 & ATA
Temperature Range -40°C to +80°C (-40°F to 176°F)

Features

Fur use at 50 volts or less
Fine stranded copper conductor for maximum conductivity and flexibility
Heavy duty PVC outer jacket protects against abrasion and resists moisture, oil and salt damage
Meets or exceeds S.A.E. J1128 & ATA specifications
Flexible for easy routing, cold weather rated
Colour coded conductors for easy circuit identification
Temperature range = -40°C - +80°C (-40°F to 176°F)

Applications

For truck, bus, farm construction and commercial applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.