LOOM SPLIT POLY BLK 1''ID 50FT

STH.769875 - UNSPSC 39131601
S123459140
LOOM SPLIT POLY BLK 1''ID 50FT LOOM SPLIT POLY BLK 1''ID 50FT
LOOM SPLIT POLY BLK 1''ID 50FT
0 Review(s) / 1 Q&A

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Inner Diameter 1"

Features

Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F)
Full length slit accommodates quick and effortless wire insertion

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet