Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

14-16 BLADE CONN UNINSULATED (4.8/6.3MM)-(0.5-1.5)

558.9972 - UNSPSC 39121432
14-16 BLADE CONN UNINSULATED (4.8/6.3MM)-(0.5-1.5) 14-16 BLADE CONN UNINSULATED (4.8/6.3MM)-(0.5-1.5)
14-16 BLADE CONN UNINSULATED (4.8/6.3MM)-(0.5-1.5)
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 16-14 AWG
Type Blade Connector
Size 4.8/6.3mm
Min./max. wire cross section 0.5-1.5 mm²
Min./max. diameter of insulation 1.8-3.3 mm
Material Bronze
Surface Tin plated

Features

Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrels for greater wire retention/pullout strength

Notices

Images are approximations and may not be representative of actual size.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.