14-16 UNINSULATED MALE SPADE CONN 1/4"(M6.3)W/LKTAB
558.5019
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 10:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Type | Male Spade Connector |
Size | M6.3 |
EAN | 4056807279626 |
Features
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
Product not yet rated.