Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

20-22 CLEAR INSULATED MALE MINI PIN .078"FITS.221

553.220 - UNSPSC 39121409
20-22 CLEAR INSULATED MALE MINI PIN .078"FITS.221 20-22 CLEAR INSULATED MALE MINI PIN .078"FITS.221
20-22 CLEAR INSULATED MALE MINI PIN .078"FITS.221
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Type Male
Size 0.078 in
Mate 553.221
Colour Clear
Voltage Rating 600

Features

Designed for heavy duty applications and superior performance for extreme vibration and moisture
3 part construction contains: inner lug, additional copper sleeve for added strength, crimpability and seamless outer nylon cover
Serrated barrel for greater wire retention/pullout strength
Rated 600V

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.