14-16 HEAVY DUTY BUTT CONNECTOR BLUE 600 VOLT
967.09262
- UNSPSC 39121432
5202709262961 50
5202709262961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 3:57 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 16-14 GA |
| Colour | Blue |
| Type | Butt Connector |
| Temperature Range | -67 to 221°F (-55 to 105°C) |
| Voltage Rating | 600 |
| EAN | 4068362370472 |
Features
| Rated 600V |
| Designed for heavy duty applications and superior performance for extreme vibration and moisture |
| Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
| Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
Product not yet rated.
