18-22 HEAVY DUTY RING TERM # 10 (M5) HOLE 600 V
967.09021
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 7:21 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 GA |
Colour | Red |
Type | Ring Terminal M5 hole (#10) |
Temperature Range | -67 to 221°F (-55 to 105°C) |
Voltage Rating | 600 |
EAN | 4052713984692 |
Features
Rated 600V |
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
Product not yet rated.