14-16 HTSHRNK BULLET MALE BLU.157 FITS 555.9482
555.9492
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
150 pieces in stock at Vaughan, ON as of 5:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Stud Size | .157 in |
Type | Plug |
Seam | Butted |
EAN | 4045989685110 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties. |
Seamless spades prevent opening of connector barrel. |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2021-02-01
Good connector