6-8 HTSHRNK CRIMP RING LUG STYLE 1/4" STUD PINK
555.9200
- UNSPSC 39121409
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 8 AWG |
Colour | Pink |
Stud Size (in) | 1/4 in |
Type | Lug |
Seam | Seamless |
EAN | 4050641627360 |
Features
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Review(s)
Product not yet rated.