1 GA MAX LUG 90DEG 1/2" HOLE*
557.595400
- UNSPSC 39121405
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Copper |
Finish | Tin |
Gauge | 1 |
Hole Size | 1/2 in |
Features
Seamless 100% copper tube construction |
Can be crimped or soldered |
Ideal for general wiring as well as starter or ground connections |
Tin Plated |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
Product not yet rated.