2 GA WIRE END LUG COPPER 1/2" HOLE
557.1571
- UNSPSC 39121405
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Copper |
Gauge | 2 |
Hole Size | 1/2 in |
Features
Seamless 100% copper tube construction. |
Can be crimped or soldered. |
Ideal for general wiring as well as starter or ground connections. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2020-01-14
vraiment de bon terminaux