Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1-2 GA POWER TERMINAL UNIV PINK

557.13958 - UNSPSC 39121454
1-2 GA POWER TERMINAL UNIV PINK 1-2 GA POWER TERMINAL UNIV PINK
1-2 GA POWER TERMINAL UNIV PINK

Delivery

In stock for delivery.

Locking and anti-rotating power terminals to get the job done right

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Gauge 1-2 GA
Colour Pink
Hole Size 3/8 in
Standards Met Exceeds SAE conductivity standards J163 and J1811

Features

Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Wider pad for better electrical contact, thicker pad for greater strength and conductivity
Elbows and bent lugs are designed to reduce cable stress in confined space
Excellent for commercial and industrial applications
Exceeds SAE conductivity standards J163 and J1811

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2018-11-20
very good quality