RUBBER GROMMET 1/4 X 3/8 X 1/2OD
561.16454
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
Resistant to corrosion, weathering, aging, ozone, oil, petrol and solvents
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PVC |
Colour | Black |
Bore Diameter | 1/4 in |
Groove Width | 1/16 in |
Outside Diameter | 3/8 in |
Overall Thickness | 3/16 in |
EAN | 4061975302984 |
Review(s)
Product not yet rated.