Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

1kV Megohmmeter/Insulation Tester

715.539149 - UNSPSC 41113600
9501027294990 1
1kV Megohmmeter/Insulation Tester 1kV Megohmmeter/Insulation Tester
1kV Megohmmeter/Insulation Tester
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Automatic Discharge Yes [on completion of insulation test]
Continuity Range <100?
Display LCD: Large/ Bright, easy to read Analog Bar Graph and Digital
Measurement Category 1kV
Range 10k? to 200G?
Resistance Range 0k? to 200G?
Test Voltage 50V, 100V, 250V, 500V, 1kV
Type Hand Held
Voltage Rating CAT IV, 600V
Battery type 6 x 1.5V AA
Operating Temperature -4 to 131°F (-20 to 55°C)
Storage Temperature -22 to 176°F (-30 to 80°C)
Continuity Checking >100?
Item Model Number Greenlee 5882A
EAN 0783310084815

Features

Calculations (automatic)
Potential Index and Dielectric Absorption Ratios
Tests Continuity, Resistance and Frequency Measurements
Programmable Alarms
Insulation Test, Resistance, Continuity
Hazardous Voltage Alert (Icon) if voltage is >70 volts 5.) On Board Timer, +1/- 1 sec.
Delta Reading "ΔREL"
Data hold with 300 Entry Memory
Standby Mode (automatic), saves battery power
Hand Held, Compact Light Weight Form
Intuitive Layout with Rotary Function Selector and Large Test Button
Molded in Magnetic Mount for convenient hands-free measurements
Dated Calibration Certification

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.