RDCLL-CR1616-3V
827.071616
- UNSPSC 26111711
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
IEC Description | CR 1616 |
Other Designation | DL 1616 |
Voltage | 3 V |
System | Lithium |
Diameter | 16.0 mm |
Thickness | 2 mm |
EAN | 4065746003070 |
Features
Only minor auto discharging |
Can be used in a large temperature range |
High system voltage |
Long shelf life |
Review(s)
Product not yet rated.