RDCLL-CR2032-3V
827.072032
- UNSPSC 26111711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
50 pieces in stock at Vaughan, ON as of 2:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
IEC Description | CR 2032 |
Other Designation | DL 2032 |
Voltage | 3 V |
System | Lithium |
Diameter | 20.0 mm |
Thickness | 3.2 mm |
EAN | 4065746003025 |
Features
Only minor auto discharging |
Can be used in a large temperature range |
High system voltage |
Long shelf life |
Review(s)
Product not yet rated.