Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BATTERY SIZE AA LITHIUM

827.00002 - UNSPSC 26111711
BATTERY SIZE AA LITHIUM BATTERY SIZE AA LITHIUM
BATTERY SIZE AA LITHIUM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Battery Size AA
Voltage 1.5
Operating Temperature Range -20 °C to +60 °C at full performance
Shelf Life > 10 years
EAN 4058794509458

Features

Currently the longest-lasting batteries in the world! Can be used for almost any device requiring a long operational availability or high current drain (high-current applications).
Ready for operation from -20 °C to +60 °C at full performance
Outstanding resistance to leakage
30 % lighter than conventional alkaline batteries
Minimal self-discharge (very long shelf life: over 10 years)
Not rechargeable
Greater energy density = longer service life
Very high current output
Very long storage life thanks to minimal self-discharge
Very wide temperature range for storage and operation

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.