Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

Emzone air duster 284 g

5966.500856 - UNSPSC 44102904
5966200029083 1
Emzone air duster 284 g Emzone air duster 284 g
Emzone air duster 284 g

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:41 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 5:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 284 g
EAN 4065746642989

Features

Always ready to use
Time saving cleaning and dust removal

Applications

emzone Air Dusters blast away dust, dirt and lint from computers, electronics, office equipment, and automobiles including keyboards, printers, cameras, CD/DVD/blu-ray players, telephones, photocopiers, and dashboards. emzone Air Dusters are great for hard-to-reach areas.

Instructions

Do not shake, tilt, or turn can upside down before or during use.
Turn off all equipment before spraying.
Remove small tab on top of actuator.
Hold can upright 5 cm (2”) from item and use short blasts to clean.

Notices

Do not use on camera mirrors.
This information is based on our experience. Preliminary tests are advised before use.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.