CONTACT OL 156G

890.101101 - UNSPSC 47131825
0890101101083 1
CONTACT OL 156G CONTACT OL 156G
CONTACT OL 156G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Removes oxide and sulphide deposits, residue, resin, or dirt from electrical contacts. Eliminates crackling noises and current leakage. Halogen-free.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 12:28 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 12:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 156 G
VOC compliant Yes
Case Quantity 12
EAN 4065746718189

Benefits & Advantage

Cleaning agent for electrical contacts
Will clean all kinds of electrical contacts
Removes oxide and sulphide layers, resin, oil and dirt
Eliminates high resistance
Eliminates crackling noises immediately
Does not affect usual construction materials
Contact OL must have dried off completely before the electrical system can be put back into operation!

Applications

For all types of electrical contacts.
Compatible with most construction materials.

Instructions

Spray lightly on the contacts.
Insert contacts several times to clean or use a soft abrasive.
Test for plastics compatability.
Do not apply when the power is on.
Allow solvent to evaporate completely before restoring power.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.