
2 pieces in stock at Vaughan, ON as of 2:41 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:41 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Technical attribute | 50 Ft |
| UL/cUL/cETLus | UL/cUL approval |
| Material | Vinyl |
| Cord Gauge | 16/3 |
| Type | SJTW |
| Colour | Yellow |
| Temperature | -40°C/F to 60°C (140°F) |
| Amps | 10 |
| Plug type | 5-15P |
| Receptacle type | 5-15R |
| Watts | 1250 |
| Lumens | 1200 |
| EAN | 4065746643818 |
Product not yet rated.