UNIVERSAL SUPPORT STAND-BLACK - 2 PCS

691.850500 - UNSPSC 56101501
0691850500961 1
UNIVERSAL SUPPORT STAND-BLACK - 2 PCS UNIVERSAL SUPPORT STAND-BLACK - 2 PCS
UNIVERSAL SUPPORT STAND-BLACK - 2 PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:26 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width (mm) 69
Height 62 cm
Max. Height 82 cm
Depth 109 cm
Load Capacity per Each 580 kg
Material Aluminum
Surface Lacquered
Colour Black/Red
EAN 4065233014077

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.