Salt Sand Container W/Hasp, 42"x29"x30"

WMN.ND702 - UNSPSC 24112000
S123463333
Salt Sand Container W/Hasp, 42"x29"x30" Salt Sand Container W/Hasp, 42"x29"x30"
Salt Sand Container W/Hasp, 42"x29"x30"

Delivery

0 Review(s)

0
Units/package: 1
Salt Sand Container W/Hasp, 42"x29"x30" — WMN.ND702
  • Salt Sand Container W/Hasp, 42"x29"x30" — WMN.ND702
  • Salt Sand Container W/Hasp,42"x29"x30" — WMN.ND703

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 11 cu. Ft. lbs
Length 42"
Width 29"
Weight 50 lbs
Colour Yellow
Load Capacity Lbs. 1000 lbs

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.