Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Load Capacity per Each | 3000 kg |
Min. Height | 285 mm |
Max. Height | 425 mm |
Material | Steel |
Colour | Black, Red |
Surface Area Width | 180 mm |
Surface Area Length | 205 mm |
Product Weight (per item) | 6400.000 g |
Capacity Jack (2.5 Tonne); Capacity Axle Stands Pair (3 Tonne) |
Robust axle stand made of solid steel |
Great stability |
Multi-stage quick-release level |
Simple lifting rod operation |
Two-piece lifting rod, lower lifting rod with rubber coating |
Saddle cushion made of oil-resistant rubber |
Built-in grab handles |
691.8503 | Axle Stand Pair 3T | qty 1 |
715.54925 | Trolley Jack 2.5T | qty 1 |
Product not yet rated.