.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=deb3dc3a8684163af415f7060e285c62)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=53c5a0a1bf99f387cf9e0341ac6ff3dd)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=af4941bc9ae326589b16085640d173cb)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1acebd20907683ad5be5e6a41fa78b8f)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3a06c3ecccf8ec5f12b2897a764916f5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b3ea9e1a4870438315fda0201d164935)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=deb3dc3a8684163af415f7060e285c62)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=53c5a0a1bf99f387cf9e0341ac6ff3dd)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=af4941bc9ae326589b16085640d173cb)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1acebd20907683ad5be5e6a41fa78b8f)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3a06c3ecccf8ec5f12b2897a764916f5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b3ea9e1a4870438315fda0201d164935)
.jpg)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:10 PM.
Attribute | Value |
---|---|
Width (mm) | 69 |
Height | 62 cm |
Max. Height | 82 cm |
Depth | 109 cm |
Load Capacity per Each | 580 kg |
Material | Aluminum |
Surface | Lacquered |
Colour | Black/Red |
EAN | 4065233014077 |
Product not yet rated.